Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Princeton Tec 1" Headlamp Strap - Tan HL-501-TAN

1" Headlamp Strap - Tan (Discontinued)

  • Mfr # HL-501-TAN
  • Zoro # G803077886
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL-501-TAN
Zoro #
G803077886
UPC #
795626025871
Country of Origin
United States

Description

Need some new straps? This Genuine Princeton Tec cloth-elastic headlamp strap is the perfect replacement for your EOS, Quad, Vizz, Fuel, Sync or similar headlamps which use a 1′′ width strap. This strap is not compatible with our Bot, Byte, or Remix Rechargeable headlamps.

Features:

  • Water Resistant: IPX4
  • Color: Tan

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.