
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AT2-BK
Zoro #
G403077828
UPC #
795626026250
Country of Origin
United States
Description
Princeton Tec Attitude LED Flashlight speaks with brightness. The smooth, intense, white light of the Attitude is achieved by the unique triangular configuration of 3 Ultrabright LEDs. Its compact size and screaming output put the Attitude in a class of its own, apart from standard Flashlights that are significantly larger and heavier.
Features:
- Waterproof down to 100 meters
- Twist Bezel Activation
- Built-in Utility Clip
- Lanyard Included
- Impact Resistant and Ergonomically Designed Body
Specifications:
- Power: 250 Lumens
- Lamp: 1 Maxbright LED
- Burn Time: 6.5Hours
- Batteries: 4 AAA Alkaline
- Weight: 2.8oz or 80g
- Water Resistant: IPX8
- 1 Mode: Spot High
- Warranty: 5 Years
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.