Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Princeton Tec Black Led 170 lm A170-BK

Black Led 170 lm (Discontinued)

  • Mfr # A170-BK
  • Zoro # G1697339
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A170-BK
Zoro #
G1697339
UPC #
795626015490
Country of Origin
United States

Dimensions

Flashlight Battery Size
AAA

Details

Maximum Lumens Output
170
Number of Batteries
4
Flashlight Battery Type
Alkaline
Body Color
Black
Run Time on High Setting
2 hr.
Flashlight Body Material
Thermoplastic
Lamp Type
Led
Lumens
170
Item
LED Flashlight,170 lm,Black

Description

LED Flashlight,170 lm,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.