Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flashlight, Led Black Industrial Handheld Flashlight, 90 lm

  • Mfr # A90LBC-BK

  • Zoro # G6698763


product price: $21.15
/ea

Key Features

Number of Batteries
2
Rechargeable
No
Includes
Cone
Body Material
Plastic
Body Dia.
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A90LBC-BK
Zoro #
G6698763
UPC #
795626022948
Country of Origin
United States

Dimensions

Body Dia.
1.25 in
Manufacturers Warranty Length
Limited Lifetime
Flashlight Battery Size
AAA
Length
3.75 in
Battery Size
AAA
Alternate Battery Size
AAA
Manufacturer Warranty Length
Limited Lifetime
Body Diameter
1 1/4 in
Overall Length
3 3/4 in

Details

Item
Flashlight
Number of Batteries
2
Body Color
Black
Rechargeable
No
Includes
Cone
Body Material
Plastic
Flashlight Body Material
Plastic
Safety Rated
Not Safety Rated
Lamp Life
10,000 hr
Beam Distance
58 m
Drop Rating
2 m
Light Output Modes
High
Maximum Lumens Output
90 lm
Special Light Output Mode
No Special Light Output
Battery Burn Time
72 hr
Lumens
100
Lamp Type
Led
Flashlight Grade
Industrial
Batteries Included
Yes
Run Time on High Setting
72 hr
Lighting Technology
LED
Flashlight Battery Type
Alkaline
Weight with Batteries
2.1 oz
Flashlight Grouping Type
Handheld Flashlight
Lens Material
Polycarbonate
Lumens Range
50 to 99
Flashlight Beam Type
Fixed
Water Penetration Rating
IPX8
Switch Type
Twist
Special Features
Multifuel
Series
AMP
Resistance Properties
Water Resistant
Hazardous Location Specification
Not Rated
Maximum Brightness
100 lm
Maximum Run Time
72 hr
IP Rating
IPX8
Run Time Levels
72 hr
Includes Batteries
Yes
Beam Focus
Fixed
Beam Pattern
Flood
Run Time at Maximum Brightness
72 hr
Includes Secondary Light
No
Includes Charger
No
Beam Color
White
Intrinsically Safe
No
Battery Chemistry
Alkaline
Number of Light Output Modes
1
Maximum Beam Distance
58 m
Special Operating Modes
No Special Light Output
Beam Distance Levels
58 m
Brightness Levels
55 lm, 90 lm

Description

Flashlight, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Beam Pattern Flood, Body Color Black, Body Material Plastic, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 58 m, Maximum Brightness 100 lm, Run Time at Maximum Brightness 72 hr, Weight with Batteries 2.1 oz, Alternate Battery Size AAA, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No, Drop Rating 2 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.