Zoro Homepage

Black LED Handheld Flashlight, Alkaline AA, 150lm

  • Mfr # LG2-BK

  • Zoro # G4287879


product price: $64.99
/ea

Key Features

Number of Batteries
3
Rechargeable
No
Body Material
Plastic
Flashlight Grouping Type
Handheld Flashlight
Length
6.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG2-BK
Zoro #
G4287879
UPC #
795626022597
Country of Origin
United States

Dimensions

Length
6.0 in
Body Dia.
1.5 in
Flashlight Battery Size
AA
Manufacturers Warranty Length
Limited Lifetime
Battery Size
AA
Manufacturer Warranty Length
Limited Lifetime
Body Diameter
1 1/2 in
Overall Length
6 in
Alternate Battery Size
AA

Details

Item
Safety-Rated Flashlight
Number of Batteries
3
Body Color
Black
Rechargeable
No
Body Material
Plastic
Flashlight Grouping Type
Handheld Flashlight
Lumens Range
100 to 249
Flashlight Grade
Industrial
Drop Rating
2 m
Lamp Life
50,000 hr
Special Light Output Mode
No Special Light Output
Light Output Modes
High
Flashlight Beam Type
Fixed, Spot
Lens Material
Polycarbonate
Lighting Technology
LED
Water Penetration Rating
IPX7
Battery Burn Time
10 hr
Lamp Type
Led
Batteries Included
Yes
Flashlight Battery Type
Alkaline
Switch Type
Toggle
Maximum Lumens Output
150 lm
Lumens
150
Weight with Batteries
6.3 oz
Run Time on High Setting
10 hr
Safety Rating
Class I, II, III, Div. 1, 2, Groups A,B,C,D,E,F,G
Beam Distance
130 m
Safety Rated
Class I, Div. 1
Flashlight Body Material
Plastic
Standards
ETL Ratings, Zone 0; Classes I; II; III; Divisions 1 & 2; Groups A; B; C; D; E; F; G
Special Features
Multifuel
Series
League
Intrinsically Safe
Yes
Run Time Levels
10 hr, 36 hr
IP Rating
IPX7
Application
Fire Department, Industrial, Rescue, Safety, Trade
Brightness Levels
150 lm
Power Source
Battery
Beam Color
White
Special Operating Modes
No Special Light Output
Number of Light Output Modes
1
Beam Focus
Fixed
Includes Charger
No
Battery Chemistry
Alkaline
Resistance Properties
Waterproof
Environment
Hazardous Location
Includes Secondary Light
No
Switch Location
Body
Maximum Brightness
150 lm
Maximum Run Time
10 hr
Hazardous Location Specification
Class I, Div 1 and 2, Group A, B, C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2
Beam Pattern
Flood
Includes Batteries
Yes
Run Time at Maximum Brightness
10 hr
Maximum Beam Distance
130 m
Beam Distance Levels
130 m

Description

Safety-Rated Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 3, Rechargeable No, Beam Pattern Flood, Body Color Black, Body Material Plastic, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 130 m, Maximum Brightness 150 lm, Run Time at Maximum Brightness 10 hr, Weight with Batteries 6.3 oz, Alternate Battery Size AA, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.