Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Princeton Tec Flashlight, 150Lumens, 10hr. BT LG2-NY

Flashlight, 150Lumens, 10hr. BT (Discontinued)

  • Mfr # LG2-NY
  • Zoro # G4730811
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG2-NY
Zoro #
G4730811
UPC #
795626022603
Country of Origin
United States

Dimensions

Flashlight Battery Size
AA
Body Dia.
1-1/2"

Details

Maximum Lumens Output
150
Number of Batteries
3
Flashlight Battery Type
Alkaline
Body Color
Neon Yellow
Run Time on High Setting
10 hr.
Safety Rated
ETL Ratings: Zone 0, Classes I, II, III; Divisions 1 and 2; Groups A, B, C, D, E, F, G
Lumens
150
Item
Flashlight,150Lumens,10hr. BT

Description

Flashlight,150Lumens,10hr. BT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.