
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRED21-BK
Zoro #
G305729528
UPC #
795626026786
Country of Origin
United States
Description
Fred Headlamp - Black with Red LED
Small, lightweight, feature-rich, and user-friendly. The Fred offers 200 lumens of dimmable white light and a red LED to help preserve your night vision. A single press of the Fred’s large easy to activate button turns on your red LED in low. Press again to increase brightness then press and hold to activate the 200-lumen white flood mode. While in white mode, press and dim the white LEDs from 200 to 30 lumens quickly. Simple yet effective add the Fred to your arsenal today.
Specifications:
- Power: 200 Lumens
- Lamp: 1 Red Ultrabright LED/3 Whtie Ultrabright LEDs
- Burn Time: 41 hours
- Batteries: 3 AAA Alkaline
- Weight: 2.8oz/78g
- Water Resistant: IPX4
- Warranty: 5 Years
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.