Zoro Homepage
This item is Discontinued.
Princeton Tec General Purpose Headlamp, Orange, Plastic AX-OR

General Purpose Headlamp, Orange, Plastic (Discontinued)

  • Mfr # AX-OR
  • Zoro # G4815723
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX-OR
Zoro #
G4815723
UPC #
795626023334
Country of Origin
United States

Dimensions

Flashlight Battery Size
AAA
Manufacturers Warranty Length
5 yr

Details

Rechargeable
No
Lumens
250
Bulb Technology
LED
Body Color
Orange
Number of Batteries
3
Drop Rating
1.0 m
Beam Distance
58 m
Lighting Technology
LED
Flashlight Battery Type
Alkaline
Flashlight Body Material
Plastic
Lamp Life
10,000 hr
Mounting Type
Head Strap
Item
General Purpose Headlamp
Lens Material
Polycarbonate
Safety Rated
Not Safety Rated
Batteries Included
Yes
Light Output Modes
High/Medium/Low
Weight with Batteries
0.18 oz
Run Time on High Setting
50 hr
Flashlight Beam Type
Dual, Fixed, Flood, Spot
Replacement Lamp
No
Battery Burn Time
50/120 hr
Switch Type
Push Button
Water Penetration Rating
IPx4
Special Light Output Mode
Red Light
Maximum Lumens Output
250
Includes
Nylon Head Strap

Description

General Purpose Headlamp, Number of Batteries 3, Body Color Orange, Weight with Batteries 0.18 oz, Rechargeable No, Drop Rating 1.0 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.