Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Princeton Tec General Purpose Headlamp, Plastic, Green AXRC-GR

General Purpose Headlamp, Plastic, Green (Discontinued)

  • Mfr # AXRC-GR
  • Zoro # G4805138
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXRC-GR
Zoro #
G4805138
UPC #
795626023327
Country of Origin
United States

Dimensions

Flashlight Battery Size
Li-Ion 2200mAh
Manufacturers Warranty Length
5 yr
Manufacturer Warranty Length
5 yr

Details

Rechargeable
Yes
Lumens
200
Body Color
Green
Number of Batteries
1
Beam Distance
58 m
Flashlight Body Material
Plastic
Light Output Modes
High, Low, Medium
Drop Rating
1 m
Weight with Batteries
0.2 oz
Flashlight Battery Type
Lithium-Ion
Mounting Type
Head Strap
Replacement Lamp
No
Battery Burn Time
13/100 hr
Flashlight Beam Type
Dual, Fixed, Flood, Spot
Water Penetration Rating
IPx4
Switch Type
Push Button
Lamp Life
10,000 hr
Batteries Included
Yes
Lighting Technology
LED
Special Light Output Mode
Red Light
Run Time on High Setting
13 hr
Lens Material
Polycarbonate
Item
General Purpose Headlamp
Maximum Lumens Output
200
Safety Rated
Not Safety Rated
Green Environmental Attribute
Product is Rechargeable
Maximum Beam Distance
58 m
Includes Charger
No
Maximum Brightness
200 lm
Maximum Run Time
100 hr
Battery Chemistry
Lithium Ion
Includes Batteries
Yes
Brightness Levels
200 lm
Environment
Low-Light
IP Rating
IPX4
Mount Type
Head Strap
Application
Industrial
Resistance Properties
Water Resistant
Body Material
Plastic
Beam Color
Red
Beam Focus
Adjustable
Run Time Levels
13 hr, 100 hr
Beam Distance Levels
58 m

Description

General Purpose Headlamp, Battery Chemistry Lithium Ion, Includes Batteries Yes, Number of Batteries 1, Includes Charger No, Body Color Green, Body Material Plastic, Maximum Beam Distance 58 m, Maximum Brightness 200 lm, Weight with Batteries 0.2 oz, Rechargeable Yes, Beam Focus Adjustable, Drop Rating 1 m, IP Rating IPX4, Mount Type Head Strap

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.