
Genesis Rechargeable Flashlight - Black (Discontinued)
- Mfr # G1-RC-BK
- Zoro # G403077804
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G1-RC-BK
Zoro #
G403077804
UPC #
795626024690
Country of Origin
United States
Description
Customers love the 1000 lumen Genesis but wanted to see a less expensive, less wasteful way to keep it shining. This slim yet powerful primary light is now fueled by a single 18650 rechargeable battery with built-in charger. The recessed switch surround lights up with a built-in power indicator, avoiding power level surprises.
The Genesis is designed primarily for underwater use, and as such we recommend against extended use topside, particularly in high ambient temperatures.
Features:
- Double O-ring seal
- Recessed button with integrated power indicator
- Ergonomic and featherweight design
- Remains CR 123 compatible
Specifications:
- Power: 1000 Lumens
- Lamp: 1 Maxbright LED
- Burn Time: 8 hours
- Batteries: 18650 Rechargeable Battery (Included)
- Weight: 5.5oz or 155g
- Water Resistant: IPX8
- Modes: Spot High, Spot Low and Spot Flash Beam (SOS)
- Warranty: 1 Year
In the Box:
- Lanyard and Split Ring
- Neoprene Glove
- Charging Cable for 18650 Rechargeable Battery
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.