Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headlamp, 250 lm, Green/Black, Industrial

  • Mfr # SNAP-IND

  • Zoro # G2148677


product price: $60.79
/ea

Key Features

Body Color
Black
Light Output Modes
High, Low, Medium
Flashlight Battery Type
Alkaline
Includes
Nylon Head Strap, Rubber Helmet Strap
Rechargeable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNAP-IND
Zoro #
G2148677
UPC #
795626024683
Country of Origin
United States

Dimensions

Flashlight Battery Size
AAA
Body Dia.
2.5 in
Manufacturers Warranty Length
5 yr
Body Diameter
2 1/2 in
Manufacturer Warranty Length
5 yr
Battery Size
AAA

Details

Item
Headlamp
Body Color
Black
Light Output Modes
High, Low, Medium
Flashlight Battery Type
Alkaline
Includes
Nylon Head Strap, Rubber Helmet Strap
Rechargeable
No
Lumens
250
Number of Batteries
3
Water Penetration Rating
IPx4
Flashlight Body Material
Plastic
Special Light Output Mode
No Special Light Output
Weight with Batteries
3.5 oz
Switch Type
Push Button
Lamp Life
10,000 hr
Lens Material
Polycarbonate
Bulb Technology
LED
Battery Burn Time
40/130/130 hr
Drop Rating
2 m
Beam Distance
36/9/0 m
Batteries Included
Yes
Maximum Lumens Output
250
Lighting Technology
LED
Safety Rated
Not Safety Rated
Replacement Lamp
No
Run Time on High Setting
40 hr
Flashlight Beam Type
Fixed
Includes Charger
No
Battery Location
Front
Maximum Run Time
130 hr
Maximum Beam Distance
36 m
Head Strap Style
Around the Head
Number of Light Output Modes
5
Series
Professional
Run Time at Maximum Brightness
6 hr
Includes Batteries
Yes
Beam Pattern
Flood
Head Adjustability
Fixed
Special Operating Modes
Red Flash, Red High, Spot Flash, Spot High, Spot Low
Beam Color
White
Run Time Levels
6 hr, 7 hr, 100 hr, 105 hr, 160 hr
Application
Industrial
Resistance Properties
Water Resistant
Maximum Brightness
450 lm
Includes Secondary Light
Yes
Beam Focus
Fixed
Switch Location
Body
Features
Magnetic SnapDapter Adheres to Metal Surfaces, Straightforward Headlamp with Additional Focus On Modular/Adaptable Design
Body Material
Plastic
Strap Material
Nylon, Rubber
Battery Chemistry
Alkaline
Mount Type
Bracket, Head Strap
IP Rating
IPX4
Intrinsically Safe
No
Beam Distance Levels
9 m, 36 m
Environment
Hazardous Location
Brightness Levels
6 lm, 10 lm, 300 lm, 450 lm

Description

Headlamp, Battery Chemistry Alkaline, Includes Batteries Yes, Battery Size AAA, Number of Batteries 3, Includes Charger No, Beam Pattern Flood, Body Color Black, Body Material Plastic, Number of Light Output Modes 5, Maximum Beam Distance 36 m, Maximum Brightness 450 lm, Run Time at Maximum Brightness 6 hr, Series Professional, Weight with Batteries 3.5 oz, Battery Location Front, Rechargeable No, Beam Focus Fixed, Includes Secondary Light Yes, Head Adjustability Fixed, Drop Rating 2 m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.