Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headlamp, AAA Battery, 2 Output

  • Mfr # SNSOLO23-BK/DK

  • Zoro # G212530378


product price: $45.99
/ea

Key Features

Body Color
Black
Light Output Modes
High Spot, Low Spot
Rechargeable
No
Battery Size
AAA
Switch Type
Push Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNSOLO23-BK/DK
Zoro #
G212530378
UPC #
795626027400
Country of Origin
United States

Dimensions

Battery Size
AAA
Manufacturer Warranty Length
5 yr

Details

Item
Headlamp
Body Color
Black
Light Output Modes
High Spot, Low Spot
Rechargeable
No
Switch Type
Push Button
Drop Rating
2 m
Number of Batteries
3
Weight with Batteries
3.5 oz
Lighting Technology
LED
Body Material
Polymer
Beam Pattern
Spot
Resistance Properties
Water Resistant
Strap Color
Black/Dark Gray
IP Rating
IPX4
Brightness Levels
450 lm
Run Time at Maximum Brightness
60 hr
Beam Distance Levels
5 m, 10 m, 60 m
Beam Focus
Adjustable
Maximum Brightness
450 lm
Maximum Beam Distance
60 m
Number of Light Output Modes
2
Beam Color
Red, White
Battery Chemistry
Alkaline
Maximum Run Time
100 hr
Run Time Levels
6 hr, 7 hr, 100 hr, 105 hr, 160 hr
Series
SNSOLO23-BK/DK
Switch Location
Body
Intrinsically Safe
No
Battery Location
Front
Includes Charger
No
Head Strap Style
Around the Head
Mount Type
Bracket
Head Adjustability
Pivoted
Includes Secondary Light
No
Includes Batteries
Yes

Description

Headlamp, Battery Chemistry Alkaline, Includes Batteries Yes, Battery Size AAA, Number of Batteries 3, Includes Charger No, Beam Pattern Spot, Body Color Black, Body Material Polymer, Number of Light Output Modes 2, Maximum Beam Distance 60 m, Maximum Brightness 450 lm, Run Time at Maximum Brightness 60 hr, Series SNSOLO23-BK/DK, Weight with Batteries 3.5 oz, Alternate Battery Size Not Applicable, Battery Location Front, Rechargeable No, Beam Focus Adjustable, Includes Secondary Light No

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.