Headlamp

  • Mfr # AXRC600-IND
  • Zoro # G523944536
product price: 
$
71.25
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Standards
ANSI FL-1
Includes
Charging Cable
Head Strap Style
Around the Head
Battery Size
3.7V
Beam Focus
Fixed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AXRC600-IND
Zoro #
G523944536
UPC #
795626028735
Country of Origin
United States

Dimensions

Battery Size
3.7V

Details

Item
Headlamp
Standards
ANSI FL-1
Includes
Charging Cable
Head Strap Style
Around the Head
Beam Focus
Fixed
Charger Style Included
AC Charger
Body Material
Plastic
Includes Secondary Light
No
Number of Light Output Modes
4
Beam Color
Red, White
Series
Industrial
Number of Batteries
1
Switch Type
Push Button
Maximum Brightness
600 lm
Special Features
Dimming
Run Time at Maximum Brightness
15 hr
IP Rating
IPX4
Weight with Batteries
2.9 oz
Intrinsically Safe
No
Maximum Beam Distance
35 m
Drop Rating
3 m
Mount Type
Head Strap
Beam Pattern
Flood, Spot
Switch Location
Body
Rechargeable
Yes
Body Color
Black

Description

Headlamp, Battery Chemistry Lithium, Includes Batteries Yes, Battery Size 3.7V, Number of Batteries 1, Includes Charger Yes, Beam Pattern Flood, Spot, Body Color Black, Body Material Plastic, Number of Light Output Modes 4, Maximum Beam Distance 35 m, Maximum Brightness 600 lm, Run Time at Maximum Brightness 15 hr, Series Industrial, Weight with Batteries 2.9 oz, Charger Style Included AC Charger, Battery Location Side, Rechargeable Yes, Beam Focus Fixed, Includes Secondary Light No

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews