Shop PRINCETON TEC

Helmet light

  • Mfr # Ghost-MPLS-MC
  • Zoro # G923785593

product price: 
$
97.25
/ea

Key Features

Run Time Levels
1.7 hr, 2.5 hr, 3.8 hr, 10 hr, 15 hr, 25 hr, 27 hr, 29 hr, 51 hr, 61 hr, 62 hr, 87 hr, 105 hr, 173 hr
Switch Location
Body
Beam Focus
Fixed
Maximum Brightness
300 lm
Standards
ANSI FL-1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Ghost-MPLS-MC
Zoro #
G923785593
UPC #
795626028513
Country of Origin
United States

Dimensions

Alternate Battery Size
AA
Battery Size
CR123
Manufacturer Warranty Length
Lifetime

Details

Item
Helmet Light
Run Time Levels
1.7 hr, 2.5 hr, 3.8 hr, 10 hr, 15 hr, 25 hr, 27 hr, 29 hr, 51 hr, 61 hr, 62 hr, 87 hr, 105 hr, 173 hr
Switch Location
Body
Beam Focus
Fixed
Maximum Brightness
300 lm
Standards
ANSI FL-1
Maximum Beam Distance
102 m
Number of Batteries
1
Switch Type
Push Button
IP Rating
IP68
Resistance Properties
Waterproof
Charger Style Included
Charger Not Included
Beam Distance Levels
102 m
Run Time at Maximum Brightness
29 hr
Head Strap Style
Around the Head
Brightness Levels
300 lm
Environment
All Weather
Lamp Life
29 hr
Maximum Run Time
29 hr
Body Material
Plastic
Number of Light Output Modes
2
Includes
CR123 Battery
Beam Pattern
Spot
Light Output Modes
High, Low
Special Operating Modes
Infrared, Strobe
Beam Color
Blue, Green, Red, White
Mount Type
Head Strap, MOLLE
Rechargeable
No
Intrinsically Safe
No
Includes Secondary Light
No
Series
MPLS
Weight with Batteries
2.9 oz
Drop Rating
3 m
Body Color
Tan

Description

Helmet Light, Battery Chemistry Lithium, Includes Batteries Yes, Battery Size CR123, Number of Batteries 1, Includes Charger No, Beam Pattern Spot, Body Color Tan, Body Material Plastic, Number of Light Output Modes 2, Maximum Beam Distance 102 m, Maximum Brightness 300 lm, Run Time at Maximum Brightness 29 hr, Series MPLS, Weight with Batteries 2.9 oz, Charger Style Included Charger Not Included, Alternate Battery Size AA, Battery Location Side, Rechargeable No, Beam Focus Fixed

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.