helmet light
- Mfr # SWITCH-RGBIR-BK
- Zoro # G623354310
product price:Â
$
80.19
/ea
Key Features
Battery Size
CR2016
Maximum Brightness
10 lm
Series
Switch RGB MPLS
Maximum Run Time
16 hr
Number of Batteries
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SWITCH-RGBIR-BK
- Zoro #
- G623354310
- UPC #
- 795626027714
- Country of Origin
- United States
- Maximum Brightness
- 10 lm
- Series
- Switch RGB MPLS
- Maximum Run Time
- 16 hr
- Number of Batteries
- 2
- Switch Location
- Body
- Beam Focus
- Adjustable
- Run Time at Maximum Brightness
- 16 hr
- Weight with Batteries
- 17 g
- IP Rating
- IPX4
- Beam Pattern
- Flood
- Body Color
- Black
- Beam Color
- Blue, Green, Red, White
- Resistance Properties
- Water Resistant
- Light Output Modes
- High, Low
- Item
- Helmet light
- Number of Light Output Modes
- 9
- Brightness Levels
- 10 lm
Dimensions
- Battery Size
- CR2016
- Manufacturer Warranty Length
- 1 yr
Description
Helmet light, Battery Chemistry Lithium, Battery Size CR2016, Number of Batteries 2, Beam Pattern Flood, Body Color Black, Number of Light Output Modes 9, Maximum Brightness 10 lm, Run Time at Maximum Brightness 16 hr, Series Switch RGB MPLS, Weight with Batteries 17 g, Beam Focus Adjustable, IP Rating IPX4
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.