Shop PRINCETON TEC
See all product information
Create Account
helmet light
- Mfr # SWITCH-RGBIR-TN
- Zoro # G223353690
product price:Â
$
80.19
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Beam Pattern
Flood
IP Rating
IPX4
Series
Switch RGB MPLS
Battery Size
CR2016
Weight with Batteries
17 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SWITCH-RGBIR-TN
- Zoro #
- G223353690
- UPC #
- 795626027738
- Country of Origin
- United States
Dimensions
- Battery Size
- CR2016
- Manufacturer Warranty Length
- 1 yr
Details
- Beam Pattern
- Flood
- IP Rating
- IPX4
- Series
- Switch RGB MPLS
- Weight with Batteries
- 17 g
- Beam Color
- Blue, Green, Red, White
- Run Time at Maximum Brightness
- 10 hr
- Maximum Run Time
- 16 hr
- Light Output Modes
- High, Low
- Number of Light Output Modes
- 9
- Item
- Helmet light
- Body Color
- Tan
- Number of Batteries
- 2
- Resistance Properties
- Water Resistant
- Beam Focus
- Adjustable
- Mount Type
- Rail
- Switch Location
- Body
- Maximum Brightness
- 10 lm
Description
Helmet light, Battery Chemistry Lithium, Battery Size CR2016, Number of Batteries 2, Beam Pattern Flood, Body Color Tan, Number of Light Output Modes 9, Maximum Brightness 10 lm, Run Time at Maximum Brightness 10 hr, Series Switch RGB MPLS, Weight with Batteries 17 g, Beam Focus Adjustable, IP Rating IPX4, Mount Type Rail
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.