
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IMPXL-BK
Zoro #
G203077905
UPC #
795626007754
Country of Origin
United States
Description
We took the traditional look and feel of handheld halogen flashlights and added in our Maxbright LED to make the Impact XL.
With a rubber overmold, twist bezel and rugged construction, the waterproof Impact XL is durable enough for any conditions. And with a burn time of up to 76 hours this compact light is sure to be ready when you need it.
Features:
- Safety Rated
- ULTM Rating: Class I Division 2, Groups A, B, C & D / Class II Division 2, Groups F & GTM
- ULTM Temp Code: T4
Specifications:
- Power: 170 Lumens
- Lamp: Maxbright LED (Regulated)
- Burn Time: 18.4 Hours
- Batteries: 4 AA Alkaline (Included)
- Weight: 6.9 oz or 197 g
- Water Resistant: IPX8
- Modes: Spot High
- Warranty: Lifetime
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.