
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IMP-1-BK
Zoro #
G303077867
UPC #
795626007679
Country of Origin
United States
Description
The Impulse is the ultimate personal multi-task light!
Powered by 2 lithium coin cells, the Ultrabright LED burns up to 36 hours and has 3 modes: low, high and flash.
With its quick release clip and hat clip, you’ll want one for each of your keychains and packs.
Specifications:
- Power: 10 Lumens
- Lamp: 1 Ultrabright LED
- Burn Time: 36 Hours
- Batteries: 2 - 2016 Lithium Coin Cell
- Weight: .6oz or 17g
- Water Resitant: IPX4
- Warranty: 5 Years
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.