Zoro Homepage

Industrial Headlamp, 200 Lumens, Green, LED

  • Mfr # AXRC-IND

  • Zoro # G4869188


product price: $73.99
/ea

Key Features

Body Color
Black
Light Output Modes
High, Low, Medium
Flashlight Battery Type
Lithium-Ion
Rechargeable
Yes
Lumens
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXRC-IND
Zoro #
G4869188
UPC #
795626024669
Country of Origin
United States

Dimensions

Flashlight Battery Size
Li-Ion 2200mAh
Manufacturers Warranty Length
5 yr
Manufacturer Warranty Length
5 yr

Details

Item
Rechargeable Headlamp
Body Color
Black
Light Output Modes
High, Low, Medium
Flashlight Battery Type
Lithium-Ion
Rechargeable
Yes
Lumens
200
Special Light Output Mode
Red Light
Drop Rating
1 m
Flashlight Body Material
Plastic
Replacement Lamp
No
Flashlight Beam Type
Dual, Fixed, Flood, Spot
Battery Burn Time
13/100 hr
Mounting Type
Head Strap
Switch Type
Push Button
Lens Material
Polycarbonate
Beam Distance
58 m
Run Time on High Setting
13 hr
Batteries Included
Yes
Weight with Batteries
0.2 oz
Safety Rated
Not Safety Rated
Lamp Life
10,000 hr
Maximum Lumens Output
200
Water Penetration Rating
IPx4
Lighting Technology
LED
Number of Batteries
1
Green Environmental Attribute
Product is Rechargeable
Number of Light Output Modes
3
Application
Industrial
Head Strap Style
Around the Head
IP Rating
IPX4
Beam Distance Levels
58 m
Maximum Beam Distance
58 m
Body Material
Plastic
Run Time at Maximum Brightness
13 hr
Environment
Low-Light
Head Adjustability
Fixed
Resistance Properties
Water Resistant
Mount Type
Head Strap
Battery Chemistry
Lithium Ion
Includes Batteries
Yes
Beam Pattern
Flood, Spot
Intrinsically Safe
No
Maximum Brightness
450 lm
Maximum Run Time
100 hr
Beam Color
Red
Battery Location
Front
Run Time Levels
13 hr, 100 hr
Includes Secondary Light
Yes
Switch Location
Body
Brightness Levels
200 lm
Includes Charger
No
Series
Professional
Beam Focus
Adjustable

Description

Rechargeable Headlamp, Battery Chemistry Lithium Ion, Includes Batteries Yes, Number of Batteries 1, Includes Charger No, Beam Pattern Flood, Spot, Body Color Black, Body Material Plastic, Number of Light Output Modes 3, Maximum Beam Distance 58 m, Maximum Brightness 450 lm, Run Time at Maximum Brightness 13 hr, Series Professional, Weight with Batteries 0.2 oz, Battery Location Front, Rechargeable Yes, Beam Focus Adjustable, Includes Secondary Light Yes, Head Adjustability Fixed

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.