Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Headlamp, AAA Battery, 2 Output

  • Mfr # HYB-UV-BK

  • Zoro # G112530386


product price: $50.49
/ea

Key Features

Body Color
Black
Light Output Modes
High, Low, Spot
Rechargeable
No
Lighting Technology
LED
Weight with Batteries
2.9 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HYB-UV-BK
Zoro #
G112530386
UPC #
795626020265
Country of Origin
United States

Dimensions

Battery Size
AAA
Manufacturer Warranty Length
5 yr

Details

Item
Industrial Headlamp
Body Color
Black
Light Output Modes
High, Low, Spot
Rechargeable
No
Lighting Technology
LED
Weight with Batteries
2.9 oz
Switch Type
Push Button
Number of Batteries
3
Body Material
Polymer
Drop Rating
2 m
Battery Chemistry
Alkaline
Run Time Levels
6 hr, 16 hr, 43 hr, 73 hr
Beam Pattern
Flood, Spot
Beam Focus
Adjustable
Run Time at Maximum Brightness
43 hr
Beam Color
White
Maximum Run Time
43 hr
Maximum Brightness
300 lm
Brightness Levels
15 lm, 90 lm, 300 lm
IP Rating
IPX4
Maximum Beam Distance
46 m
Beam Distance Levels
9 m, 20 m, 24 m, 46 m
Strap Color
Black
Resistance Properties
Water Resistant
Number of Light Output Modes
2
Series
HYB-UV-BK
Includes Secondary Light
No
Switch Location
Body
Head Adjustability
Pivoted
Battery Location
Front
Intrinsically Safe
No
Head Strap Style
Around the Head
Includes Charger
No
Includes Batteries
Yes
Special Operating Modes
Ultraviolet
Mount Type
Bracket

Description

Industrial Headlamp, Battery Chemistry Alkaline, Includes Batteries Yes, Battery Size AAA, Number of Batteries 3, Includes Charger No, Beam Pattern Flood, Spot, Body Color Black, Body Material Polymer, Number of Light Output Modes 2, Maximum Beam Distance 46 m, Maximum Brightness 300 lm, Run Time at Maximum Brightness 43 hr, Series HYB-UV-BK, Weight with Batteries 2.9 oz, Alternate Battery Size Not Applicable, Battery Location Front, Rechargeable No, Beam Focus Adjustable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.