Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Princeton Tec PRINCETON TEC 28 Lumens, Halogen Silver Headlamp HL-40H-GT-O

PRINCETON TEC 28 Lumens, Halogen Silver Headlamp (Discontinued)

  • Mfr # HL-40H-GT-O
  • Zoro # G4142135
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL-40H-GT-O
Zoro #
G4142135
UPC #
795626000090
Country of Origin
United States

Dimensions

Flashlight Battery Size
AA
Manufacturers Warranty Length
Limited Lifetime
Body Dia.
1.50 in
Battery Size
AA

Details

Lamp Type
Halogen
Rechargeable
No
Lumens
28
Flashlight Grouping Type
Headlamp
Flashlight Grade
Industrial
Body Color
Gray
Lumens Range
0 to 49
Number of Batteries
4
Drop Rating
2.0m
Switch Type
Push Button
Water Penetration Rating
IPX8
Battery Burn Time
5 hr
Maximum Lumens Output
28
Run Time on High Setting
5 hr
Flashlight Beam Type
Fixed, Spot
Batteries Included
Yes
Mounting Type
Strap
Weight with Batteries
8.00 oz
Lens Material
Polycarbonate
Flashlight Body Material
Plastic
Special Light Output Mode
No Special Light Output
Standards
UL
Lamp Life
100 hr
Safety Rating
Class I, Div. 2
Flashlight Battery Type
Alkaline
Item
Headlamp
Safety Rated
Class I, Div. 2
Light Output Modes
High
Includes
Nylon Head Strap
Beam Distance
25m
Focus
Fixed
Body Material
Plastic

Description

Headlamp, Battery Size AA, Number of Batteries 4, Body Color Gray, Body Material Plastic, Weight with Batteries 8.00 oz, Rechargeable No, Drop Rating 2.0m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.