Zoro Homepage
This item is Discontinued.
Princeton Tec PRINCETON TEC 45 Lumens, LED Black Headlamp Fred-BK

PRINCETON TEC 45 Lumens, LED Black Headlamp (Discontinued)

  • Mfr # Fred-BK
  • Zoro # G4875351
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Fred-BK
Zoro #
G4875351
UPC #
795626017005
Country of Origin
United States

Dimensions

Flashlight Battery Size
AAA
Manufacturers Warranty Length
Limited Lifetime
Body Dia.
0.75 in
Length
2.25"
Battery Size
AAA

Details

Lamp Type
LED
Rechargeable
No
Lumens
45
Flashlight Grouping Type
Headlamp
Flashlight Grade
Industrial
Body Color
Black
Lumens Range
0 to 49
Number of Batteries
3
Beam Distance
40/6m
Flashlight Battery Type
Alkaline
Switch Type
Push Button
Safety Rated
Not Safety Rated
Drop Rating
2.0m
Light Output Modes
High / Low
Special Light Output Mode
Red Light
Battery Burn Time
74/180 hr
Mounting Type
Strap
Flashlight Body Material
Plastic
Batteries Included
Yes
Maximum Lumens Output
45
Water Penetration Rating
IPx4
Item
Headlamp
Lens Material
Polycarbonate
Lamp Life
10,000 hr
Includes
Headstrap
Lighting Technology
LED
Run Time on High Setting
74 hr
Flashlight Beam Type
Fixed
Weight with Batteries
2.72 oz
Focus
Fixed
Body Material
Plastic

Description

Headlamp, Battery Size AAA, Number of Batteries 3, Body Color Black, Body Material Plastic, Weight with Batteries 2.72 oz, Rechargeable No, Drop Rating 2.0m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.