Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Princeton Tec PRINCETON TEC 200 Lumens, LED Black Headlamp HYB-RC-IND

PRINCETON TEC 200 Lumens, LED Black Headlamp (Discontinued)

  • Mfr # HYB-RC-IND
  • Zoro # G0181706
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HYB-RC-IND
Zoro #
G0181706
UPC #
795626022085
Country of Origin
United States

Dimensions

Flashlight Battery Size
CR123A
Battery Size
AAA

Details

Lamp Type
LED
Rechargeable
Yes
Lumens
200
Flashlight Grouping Type
Headlamp
Flashlight Grade
Industrial
Body Color
Black
Lumens Range
100 to 249
Number of Batteries
1
Lighting Technology
LED
Run Time on High Setting
36 hr
Beam Distance
90 m
Safety Rated
Not Safety Rated
Includes
Batteries, Nylon Head Strap, Rubber Hardhat Strap
Flashlight Body Material
Plastic
Maximum Lumens Output
200
Mounting Type
Strap
Lens Material
Polycarbonate
Item
Headlamp
Weight with Batteries
5.5 oz
Battery Burn Time
36 hr
Batteries Included
Yes
Special Light Output Mode
No Special Light Output
Flashlight Battery Type
Lithium-Ion
Light Output Modes
High / Low
Switch Type
Push Button
Lamp Life
10,000 hr
Body Material
Plastic

Description

Headlamp, Battery Size AAA, Number of Batteries 1, Body Color Black, Body Material Plastic, Weight with Batteries 5.5 oz, Rechargeable Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.