Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Princeton Tec Industrial Headlamp, Plastic, Orange, LED AX-IND

Industrial Headlamp, Plastic, Orange, LED (Discontinued)

  • Mfr # AX-IND
  • Zoro # G4775981
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX-IND
Zoro #
G4775981
UPC #
795626024652
Country of Origin
United States

Dimensions

Flashlight Battery Size
AAA
Manufacturers Warranty Length
5 yr
Battery Size
AAA
Manufacturer Warranty Length
5 yr

Details

Rechargeable
No
Lumens
250
Bulb Technology
LED
Body Color
Orange
Number of Batteries
3
Switch Type
Push Button
Drop Rating
1 m
Special Light Output Mode
Red Light
Weight with Batteries
0.2 oz
Safety Rated
Not Safety Rated
Run Time on High Setting
50 hr
Flashlight Beam Type
Dual, Fixed, Flood, Spot
Battery Burn Time
50/120 hr
Lens Material
Polycarbonate
Item
Industrial Headlamp
Beam Distance
58 m
Lighting Technology
LED
Flashlight Body Material
Plastic
Mounting Type
Head Strap
Lamp Life
10,000 hr
Light Output Modes
High/Medium/Low
Maximum Lumens Output
250
Water Penetration Rating
IPx4
Flashlight Battery Type
Alkaline
Replacement Lamp
No
Batteries Included
Yes
Includes
Nylon Head Strap, Rubber Hardhat Strap
Body Material
Plastic
Run Time at Maximum Brightness
50 hr
Maximum Run Time
50 hr
Maximum Beam Distance
58 m
Battery Chemistry
Alkaline
Mount Type
Head Strap
Includes Batteries
Yes
Number of Light Output Modes
1
Brightness Levels
250 lm
Special Operating Modes
Red Light
Maximum Brightness
250 lm

Description

Industrial Headlamp, Battery Chemistry Alkaline, Includes Batteries Yes, Battery Size AAA, Number of Batteries 3, Body Color Orange, Body Material Plastic, Number of Light Output Modes 1, Maximum Beam Distance 58 m, Maximum Brightness 250 lm, Run Time at Maximum Brightness 50 hr, Weight with Batteries 0.2 oz, Rechargeable No, Drop Rating 1 m, Mount Type Head Strap, Special Operating Modes Red Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.