Zoro Homepage
This item is Discontinued.
Princeton Tec LED Headlamp, 150 lm, 3 AAA SY16-GY

LED Headlamp, 150 lm, 3 AAA (Discontinued)

  • Mfr # SY16-GY
  • Zoro # G1697357
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY16-GY
Zoro #
G1697357
UPC #
795626021224
Country of Origin
United States

Dimensions

Flashlight Battery Size
AAA

Details

Lamp Type
1 Maxbright LED(Spot), 1 Maxbright LED(Flood), 1 Red Ultrabright LED
Lumens
150
Bulb Technology
LED
Body Color
Gray
Number of Batteries
3
Item
LED Headlamp,150 lm,3 AAA

Description

LED Headlamp,150 lm,3 AAA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.