Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Princeton Tec LED Lantern 250 lm, w/3 AA HX2-BK

LED Lantern 250 lm, w/3 AA (Discontinued)

  • Mfr # HX2-BK
  • Zoro # G1697460
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HX2-BK
Zoro #
G1697460
UPC #
795626021934
Country of Origin
United States

Dimensions

Length
6.00 in
Flashlight Battery Size
AA

Details

Item
General Purpose Lantern
Body Color
Black
Flashlight Body Material
Plastic
Lumens
250
Run Time on High Setting
8 hr
Rechargeable
No
Flashlight Battery Type
Alkaline
Safety Rated
Not Safety Rated
Number of Batteries
3
Maximum Lumens Output
250
Batteries Included
Yes
Lighting Technology
LED

Description

General Purpose Lantern, Number of Batteries 3, Rechargeable No, Body Color Black

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.