Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Princeton Tec Mossy Oak Gamekeeper - SYNC Headlamp SYNC21-GK

Mossy Oak Gamekeeper - SYNC Headlamp (Discontinued)

  • Mfr # SYNC21-GK
  • Zoro # G603077895
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYNC21-GK
Zoro #
G603077895
UPC #
795626026960
Country of Origin
United States

Description

We’ve partnered with Mossy Oak Gamekeeper to produce a line-up of American-made personal lighting equipment featuring their Bottomland pattern. We molded our favorite durable, hard-working headlamps in olive drab and hunter orange and finished them off with a Bottomland strap.

Waterproof, durable, bright, and versatile: the Vizz headlamp makes a great partner in any situation. The Vizz’s combination of durability and power make it an ideal choice for any demanding environment.

The feature-loaded Vizz includes a Maxbright LED that creates a powerful spot beam for long-throw illumination, a pair of white Ultrabright LEDs to deliver a flood beam, and two red Ultrabright LEDs that handle close-range lighting while preserving night adjusted vision.

Regulated circuitry delivers consistent light output over an extended period of time. When not in use the Vizz can be locked to prevent accidental turn on, and the translucent switch acts as a low battery indicator.

Specifications:

  • Power: 200 Lumens
  • Lamp: 1 Maxbright LED w/ Spot, 1 Maxbright LED w/ Flood, 1 Red Ultrabright LED
  • Burn Time: 103 Hours
  • Batteries: 3 AAA Alkaline or Lithium (Included)
  • Weight: 2.9oz or 83g
  • Water Resistant: IPX4
  • 5 Modes: Red High, Dual Beam High, Spot High, Flood High, and Flood Low
  • Warranty: 5 Years

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.