Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neon Yellow LED Handheld Flashlight, Alkaline AAA, 100lm

  • Mfr # A90LBC-NY

  • Zoro # G7176242


product price: $21.15
/ea

Key Features

Number of Batteries
2
Rechargeable
No
Includes
Cone
Body Material
Plastic
Batteries Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A90LBC-NY
Zoro #
G7176242
UPC #
795626018590
Country of Origin
United States

Dimensions

Flashlight Battery Size
AAA
Length
3.75 in
Manufacturers Warranty Length
Limited Lifetime
Body Dia.
1.25 in
Battery Size
AAA
Manufacturer Warranty Length
Limited Lifetime
Overall Length
3 3/4 in
Body Diameter
1 1/4 in

Details

Item
Handheld Flashlight
Number of Batteries
2
Body Color
Yellow
Rechargeable
No
Includes
Cone
Body Material
Plastic
Batteries Included
Yes
Flashlight Beam Type
Fixed
Weight with Batteries
2.1 oz
Flashlight Battery Type
Alkaline
Flashlight Body Material
Plastic
Lamp Life
10,000 hr
Special Light Output Mode
No Special Light Output
Safety Rated
Not Safety Rated
Light Output Modes
High
Lighting Technology
LED
Battery Burn Time
72 hr
Drop Rating
2 m
Lens Material
Polycarbonate
Maximum Lumens Output
90 lm
Lamp Type
Led
Lumens
100
Flashlight Grouping Type
Handheld Flashlight
Flashlight Grade
Industrial
Lumens Range
50 to 99
Water Penetration Rating
IPX8
Run Time on High Setting
72 hr
Beam Distance
58 m
Maximum Run Time
72 hr
Beam Distance Levels
58 m
Special Operating Modes
No Special Light Output
Maximum Brightness
100 lm
Beam Focus
Fixed
Brightness Levels
55 lm, 90 lm
Hazardous Location Specification
Not Rated
Battery Chemistry
Alkaline
Resistance Properties
Water Resistant
Includes Batteries
Yes
IP Rating
IPX8
Run Time Levels
72 hr
Maximum Beam Distance
58 m

Description

Handheld Flashlight, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Body Color Yellow, Body Material Plastic, Lighting Technology LED, Maximum Beam Distance 58 m, Maximum Brightness 100 lm, Weight with Batteries 2.1 oz, Beam Focus Fixed, Drop Rating 2 m, Hazardous Location Specification Not Rated, IP Rating IPX8, Special Operating Modes No Special Light Output

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.