Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PRINCETON TEC 125 Lumens, LED Camo Headlamp

  • Mfr # RMX300PRO-NOD-RD-MC

  • Zoro # G5208962


product price: $97.29
/ea
Free Shipping & Returns

Key Features

Body Color
Tan
Light Output Modes
High, Low
Flashlight Battery Type
Lithium Metal
Includes
(3) Red LEDs, Mounts
Rechargeable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMX300PRO-NOD-RD-MC
Zoro #
G5208962
UPC #
795626025413
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Limited Lifetime
Body Dia.
0.75 in
Flashlight Battery Size
CR123A
Length
2.25"
Battery Size
CR123
Manufacturer Warranty Length
Limited Lifetime
Body Diameter
3/4 in

Details

Item
Headlamp
Body Color
Tan
Light Output Modes
High, Low
Flashlight Battery Type
Lithium Metal
Includes
(3) Red LEDs, Mounts
Rechargeable
No
Lumens
125
Lighting Technology
LED
Flashlight Grade
Tactical
Mounting Type
Strap
Flashlight Beam Type
Fixed
Switch Type
Push Button
Drop Rating
2 m
Maximum Lumens Output
125
Lumens Range
100 to 249
Beam Distance
75/15 m
Lens Material
Polycarbonate
Flashlight Grouping Type
Headlamp
Safety Rated
Not Safety Rated
Special Light Output Mode
Red Light
Flashlight Body Material
Plastic
Battery Burn Time
4/40 hr
Lamp Life
10,000 hr
Water Penetration Rating
IPx4
Weight with Batteries
2.4 oz
Run Time on High Setting
4 hr
Number of Batteries
1
Batteries Included
Yes
Lamp Type
LED
Focus
Fixed
Run Time at Maximum Brightness
4 hr
Run Time Levels
4 hr, 40 hr
Battery Location
Front
Maximum Brightness
300 lm
Mount Type
Head Strap
Beam Pattern
Flood, Spot
Switch Location
Body
Maximum Run Time
40 hr
Application
Military, Law Enforcement
Includes Charger
No
Battery Chemistry
Lithium
Beam Color
Red
Maximum Beam Distance
75 m
Series
Professional
Brightness Levels
125 lm
Beam Focus
Fixed
Number of Light Output Modes
2
Head Strap Style
Around the Head
Includes Secondary Light
Yes
Resistance Properties
Water Resistant
Intrinsically Safe
No
Beam Distance Levels
15 m, 75 m
IP Rating
IPX4
Head Adjustability
Fixed
Includes Batteries
Yes
Body Material
Plastic

Description

Headlamp, Battery Chemistry Lithium, Includes Batteries Yes, Battery Size CR123, Number of Batteries 1, Includes Charger No, Beam Pattern Flood, Spot, Body Color Tan, Body Material Plastic, Number of Light Output Modes 2, Maximum Beam Distance 75 m, Maximum Brightness 300 lm, Run Time at Maximum Brightness 4 hr, Series Professional, Weight with Batteries 2.4 oz, Battery Location Front, Rechargeable No, Beam Focus Fixed, Includes Secondary Light Yes, Head Adjustability Fixed, Drop Rating 2 m

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.