Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PRINCETON TEC 275 Lumens, LED Black Headlamp

  • Mfr # APX20-RC-BK

  • Zoro # G4875376


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Body Color
Black
Light Output Modes
High, Low, Medium
Flashlight Battery Type
Lithium Metal
Includes
Head Strap
Rechargeable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APX20-RC-BK
Zoro #
G4875376
UPC #
795626018323
Country of Origin
United States

Dimensions

Body Dia.
2.5 in
Flashlight Battery Size
CR123A
Manufacturers Warranty Length
Limited Lifetime
Length
2.00"
Battery Size
CR123
Body Diameter
2 1/2 in
Manufacturer Warranty Length
Limited Lifetime

Details

Item
Infrared Headlamp
Body Color
Black
Light Output Modes
High, Low, Medium
Flashlight Battery Type
Lithium Metal
Includes
Head Strap
Rechargeable
Yes
Lumens
450
Mounting Type
Strap
Safety Rated
Not Safety Rated
Special Light Output Mode
Strobe
Lamp Life
10,000 hr
Battery Burn Time
5/90 hr
Lumens Range
250 to 449
Lighting Technology
LED
Flashlight Grade
Industrial
Drop Rating
2 m
Number of Batteries
1
Batteries Included
Yes
Weight with Batteries
10 oz
Bulb Technology
LED
Flashlight Grouping Type
Headlamp
Flashlight Body Material
Plastic
Lamp Type
LED
Water Penetration Rating
IPX7
Maximum Lumens Output
450
Run Time on High Setting
5 hr
Beam Distance
125/30 m
Switch Type
Push Button
Flashlight Beam Type
Fixed
Green Environmental Attribute
Product is Rechargeable
Focus
Fixed
Series
Professional
Beam Pattern
Flood, Spot
Battery Location
Front
Includes Charger
No
Maximum Run Time
90 hr
Battery Chemistry
Lithium
Application
Industrial
Includes Secondary Light
Yes
Beam Distance Levels
30 m, 125 m
Includes Batteries
Yes
Head Strap Style
Around the Head
Resistance Properties
Water Resistant
Beam Color
White
Environment
Low-Light
Beam Focus
Fixed
Body Material
Plastic
Special Operating Modes
Strobe
Run Time at Maximum Brightness
5 hr
IP Rating
IPX7
Number of Light Output Modes
3
Maximum Brightness
550 lm
Head Adjustability
Fixed
Brightness Levels
450 lm
Maximum Beam Distance
125 m
Mount Type
Head Strap
Intrinsically Safe
No
Switch Location
Body
Run Time Levels
5 hr, 90 hr

Description

Infrared Headlamp, Battery Chemistry Lithium, Includes Batteries Yes, Battery Size CR123, Number of Batteries 1, Includes Charger No, Beam Pattern Flood, Spot, Body Color Black, Body Material Plastic, Number of Light Output Modes 3, Maximum Beam Distance 125 m, Maximum Brightness 550 lm, Run Time at Maximum Brightness 5 hr, Series Professional, Weight with Batteries 10 oz, Battery Location Front, Rechargeable Yes, Beam Focus Fixed, Includes Secondary Light Yes, Head Adjustability Fixed

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.