Zoro Homepage

PRINCETON TEC 275 Lumens, LED Black Headlamp

  • Mfr # APX21-BK/DK

  • Zoro # G3969847


product price: $87.39
/ea
Free Shipping & Returns

Key Features

Body Color
Black
Light Output Modes
High, Low, Medium
Flashlight Battery Type
Alkaline
Includes
Nylon Head Strap
Rechargeable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APX21-BK/DK
Zoro #
G3969847
UPC #
795626026854
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Limited Lifetime
Body Dia.
2.5 in
Flashlight Battery Size
AA
Length
2.50"
Manufacturer Warranty Length
Limited Lifetime
Battery Size
AA
Body Diameter
2 1/2 in

Details

Item
Safety-Rated Headlamp
Body Color
Black
Light Output Modes
High, Low, Medium
Flashlight Battery Type
Alkaline
Includes
Nylon Head Strap
Rechargeable
No
Lumens
550
Flashlight Grade
Industrial
Mounting Type
Strap
Run Time on High Setting
90 hr
Number of Batteries
4
Lumens Range
250 to 449
Water Penetration Rating
IPX7
Drop Rating
2 m
Bulb Technology
LED
Lamp Life
10,000 hr
Safety Rated
Class I, Div. 2
Lamp Type
LED
Weight with Batteries
9.8 oz
Flashlight Grouping Type
Headlamp
Flashlight Body Material
Plastic
Battery Burn Time
90/150 hr
Lighting Technology
LED
Safety Rating
Class I, Div. 2, Groups A, B, C, D; Class I,I, Div. 2, Groups F, G
Switch Type
Push Button
Maximum Lumens Output
550
Standards
cULus Listed
Flashlight Beam Type
Fixed
Batteries Included
Yes
Special Light Output Mode
Strobe
Beam Distance
125/30 m
Focus
Fixed
Beam Color
White
Resistance Properties
Water Resistant
IP Rating
IPX7
Special Operating Modes
Strobe
Includes Secondary Light
Yes
Body Material
Plastic
Run Time Levels
1.5 hr, 5.6 hr, 10 hr, 11.6 hr, 12.2 hr
Includes Batteries
Yes
Includes Charger
No
Maximum Beam Distance
120 m
Series
Apex
Intrinsically Safe
No
Strap Material
Nylon
Run Time at Maximum Brightness
1.5 hr
Head Adjustability
Fixed
Application
Industrial
Brightness Levels
550 lm
Features
Heatsink Technology
Beam Distance Levels
22 m, 43 m, 67 m, 92 m, 120 m
Beam Pattern
Flood, Spot
Environment
Low-Light
Number of Light Output Modes
6
Battery Location
Back
Beam Focus
Fixed
Switch Location
Body
Mount Type
Head Strap
Battery Chemistry
Alkaline
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group F, G
Maximum Run Time
11.3 hr
Maximum Brightness
650 lm
Head Strap Style
Over the Head

Description

Safety-Rated Headlamp, Battery Chemistry Alkaline, Includes Batteries Yes, Battery Size AA, Number of Batteries 4, Includes Charger No, Beam Pattern Flood, Spot, Body Color Black, Body Material Plastic, Number of Light Output Modes 6, Maximum Beam Distance 120 m, Maximum Brightness 650 lm, Run Time at Maximum Brightness 1.5 hr, Series Apex, Weight with Batteries 9.8 oz, Battery Location Back, Rechargeable No, Beam Focus Fixed, Includes Secondary Light Yes, Head Adjustability Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.