Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Princeton Tec PRINCETON TEC 60 Lumens, LED Tan Headlamp EOS-TAC-SD

PRINCETON TEC 60 Lumens, LED Tan Headlamp (Discontinued)

  • Mfr # EOS-TAC-SD
  • Zoro # G3283542
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EOS-TAC-SD
Zoro #
G3283542
UPC #
795626013489
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Limited Lifetime
Flashlight Battery Size
AAA
Body Dia.
2.5 in
Battery Size
AAA
Length
2.50"
Manufacturer Warranty Length
Lifetime
Body Diameter
2 1/2 in

Details

Item
Headlamp
Body Color
Tan
Light Output Modes
High, Low, Medium
Flashlight Battery Type
Alkaline
Includes
Three Interchangeable Color Filters
Rechargeable
No
Lumens
60
Beam Distance
65/30 m
Battery Burn Time
113/121 hr
Flashlight Grouping Type
Headlamp
Standards
cUL Listed, UL Listed
Batteries Included
Yes
Safety Rated
Class I, Div. 2
Lumens Range
50 to 99
Special Light Output Mode
Strobe
Water Penetration Rating
IPX7
Maximum Lumens Output
60
Lighting Technology
LED
Run Time on High Setting
113 hr
Lamp Life
10,000 hr
Switch Type
Push Button
Weight with Batteries
3.6 oz
Flashlight Body Material
Plastic
Lamp Type
LED
Safety Rating
Class I, Div. 2, Group A, B, C, D Class I,I Div. 2 Group F,G
Drop Rating
2 m
Flashlight Grade
Tactical
Mounting Type
Strap
Flashlight Beam Type
Fixed, Spot
Lens Material
Polycarbonate
Number of Batteries
3
Features
Compact, Reliable Housing
Application
Backpacking/Hiking, Camping, Hunt/Fish, Law Enforcement, Military, Paddling, Preparedness
Focus
Fixed
Beam Pattern
Spot
Resistance Properties
Water Resistant
Includes Batteries
Yes
Beam Focus
Fixed
Battery Chemistry
Alkaline, Lithium
Maximum Beam Distance
48 m
Maximum Run Time
55 hr
Body Material
Plastic
Mount Type
Head Strap
Beam Color
White
Special Operating Modes
Strobe
Maximum Brightness
60 lm
IP Rating
IPX7
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group F, G
Beam Distance Levels
17 m, 33 m, 48 m
Run Time Levels
4 hr, 55 hr, 60 hr
Includes Charger
No
Brightness Levels
6 lm, 21 lm, 60 lm

Description

Headlamp, Battery Chemistry Alkaline, Lithium, Includes Batteries Yes, Battery Size AAA, Number of Batteries 3, Includes Charger No, Beam Pattern Spot, Body Color Tan, Body Material Plastic, Maximum Beam Distance 48 m, Maximum Brightness 60 lm, Weight with Batteries 3.6 oz, Rechargeable No, Beam Focus Fixed, Drop Rating 2 m, Hazardous Location Specification Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group F, G, IP Rating IPX7, Mount Type Head Strap, Special Operating Modes Strobe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.