Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PRINCETON TEC 78 Lumens, LED Black Headlamp

  • Mfr # QUAD-BK

  • Zoro # G4048782


product price: $34.99
/ea

Key Features

Body Color
Black
Light Output Modes
High, Low, Medium
Flashlight Battery Type
Alkaline
Includes
Alkaline Batteries
Rechargeable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUAD-BK
Zoro #
G4048782
UPC #
795626011072
Country of Origin
United States

Dimensions

Flashlight Battery Size
AAA
Manufacturers Warranty Length
Limited Lifetime
Body Dia.
2.37 in
Length
2.75"
Battery Size
AAA
Manufacturer Warranty Length
10 yr
Body Diameter
2 3/8 in

Details

Item
Safety-Rated Headlamp
Body Color
Black
Light Output Modes
High, Low, Medium
Flashlight Battery Type
Alkaline
Includes
Alkaline Batteries
Rechargeable
No
Lumens
78
Weight with Batteries
3.4 oz
Mounting Type
Strap
Lens Material
Polycarbonate
Flashlight Grouping Type
Headlamp
Lumens Range
50 to 99
Battery Burn Time
80/108 hr
Water Penetration Rating
IPX7
Special Light Output Mode
Strobe
Switch Type
Push Button
Batteries Included
Yes
Drop Rating
2 m
Standards
cULus Listed
Number of Batteries
3
Run Time on High Setting
80 hr
Lighting Technology
LED
Flashlight Body Material
Plastic
Beam Distance
52/20 m
Safety Rating
Class I, Div. 2, Groups A, B, C, D; Class I,I, Div. 2, Groups F, G
Flashlight Grade
Industrial
Lamp Life
10,000 hr
Lamp Type
LED
Maximum Lumens Output
78
Safety Rated
Class I, Div. 2
Flashlight Beam Type
Fixed
Focus
Fixed
Switch Location
Body
Run Time at Maximum Brightness
8 hr
IP Rating
IPX7
Maximum Run Time
130 hr
Intrinsically Safe
No
Brightness Levels
8 lm, 20 lm, 78 lm
Resistance Properties
Water Resistant
Beam Color
White
Beam Distance Levels
17 m, 24 m, 50 m
Application
Camping, Fire and Rescue, Law Enforcement, Military, Paddling, Preparedness, Safety
Number of Light Output Modes
4
Beam Focus
Fixed
Includes Charger
No
Environment
General Outdoor, Paddling
Maximum Beam Distance
50 m
Special Operating Modes
Strobe
Head Adjustability
Fixed
Head Strap Style
Around the Head
Series
Professional
Includes Batteries
Yes
Run Time Levels
8 hr, 60.5 hr, 73 hr, 130 hr
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group F, G
Battery Chemistry
Alkaline
Battery Location
Back
Includes Secondary Light
No
Mount Type
Head Strap
Body Material
Plastic
Beam Pattern
Spot
Maximum Brightness
78 lm

Description

Safety-Rated Headlamp, Battery Chemistry Alkaline, Includes Batteries Yes, Battery Size AAA, Number of Batteries 3, Includes Charger No, Beam Pattern Spot, Body Color Black, Body Material Plastic, Number of Light Output Modes 4, Maximum Beam Distance 50 m, Maximum Brightness 78 lm, Run Time at Maximum Brightness 8 hr, Series Professional, Weight with Batteries 3.4 oz, Battery Location Back, Rechargeable No, Beam Focus Fixed, Includes Secondary Light No, Head Adjustability Fixed, Drop Rating 2 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.