Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PRINCETON TEC 78 Lumens, LED Black Headlamp

  • Mfr # QUAD-IND

  • Zoro # G4125107


product price: $42.95
/ea

Key Features

Body Color
Black
Light Output Modes
High, Low, Medium
Flashlight Battery Type
Alkaline
Includes
3M Dual Lock, Rubber Hard Hat Strap, Standard Nylon Headstrap
Rechargeable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUAD-IND
Zoro #
G4125107
UPC #
795626011904
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Limited Lifetime
Body Dia.
2.37 in
Flashlight Battery Size
AAA
Length
2.75"
Battery Size
AAA
Body Diameter
2 3/8 in
Manufacturer Warranty Length
10 yr

Details

Item
Safety-Rated Headlamp
Body Color
Black
Light Output Modes
High, Low, Medium
Flashlight Battery Type
Alkaline
Includes
3M Dual Lock, Rubber Hard Hat Strap, Standard Nylon Headstrap
Rechargeable
No
Lumens
78
Number of Batteries
3
Mounting Type
Strap
Safety Rating
Class I, Div. 2, Groups A, B, C, D; Class I,I, Div. 2, Groups F, G
Lighting Technology
LED
Weight with Batteries
3.4 oz
Batteries Included
Yes
Beam Distance
52/20 m
Special Light Output Mode
Strobe
Safety Rated
Class I, Div. 2
Drop Rating
2 m
Flashlight Body Material
Plastic
Flashlight Grouping Type
Headlamp
Lamp Life
10,000 hr
Battery Burn Time
80/108 hr
Flashlight Grade
Industrial
Flashlight Beam Type
Fixed
Maximum Lumens Output
78
Standards
cULus Listed
Water Penetration Rating
IPX7
Run Time on High Setting
80 hr
Lumens Range
50 to 99
Lamp Type
LED
Switch Type
Push Button
Focus
Fixed
Maximum Brightness
78 lm
Special Features
Battery Indicator Light
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group F, G
Maximum Run Time
130 hr
Beam Focus
Fixed
Includes Charger
No
Head Strap Style
Around the Head
IP Rating
IPX7
Strap Material
Nylon, Rubber
Head Adjustability
Fixed
Beam Distance Levels
17 m, 24 m, 50 m
Resistance Properties
Water Resistant
Includes Secondary Light
Yes
Intrinsically Safe
No
Series
Professional
Battery Chemistry
Alkaline, Lithium
Switch Location
Body
Run Time at Maximum Brightness
150 hr
Environment
Fire, Hazardous Location
Battery Location
Front
Maximum Beam Distance
50 m
Features
Perform in Extremely Cold Temperatures
Special Operating Modes
Strobe
Brightness Levels
8 lm, 20 lm, 78 lm
Mount Type
3M Dual Lock, Head Strap
Includes Batteries
Yes
Number of Light Output Modes
4
Application
Fire and Rescue, Safety
Body Material
Plastic
Beam Color
White
Run Time Levels
8 hr, 60.5 hr, 73 hr, 130 hr

Description

Safety-Rated Headlamp, Battery Chemistry Alkaline, Lithium, Includes Batteries Yes, Battery Size AAA, Number of Batteries 3, Includes Charger No, Beam Pattern Flood, Body Color Black, Body Material Plastic, Number of Light Output Modes 4, Maximum Beam Distance 50 m, Maximum Brightness 78 lm, Run Time at Maximum Brightness 150 hr, Series Professional, Weight with Batteries 3.4 oz, Battery Location Front, Rechargeable No, Beam Focus Fixed, Includes Secondary Light Yes, Head Adjustability Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.