Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Princeton Tec Fuel 70 Lumens, LED Black Headlamp

  • Mfr # RF23-BK/DK

  • Zoro # G3935766


product price: $29.99
/ea

Key Features

Body Color
Black
Light Output Modes
High, Low, Medium
Flashlight Battery Type
Alkaline
Includes
Nylon Head Strap
Rechargeable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF23-BK/DK
Zoro #
G3935766
UPC #
795626014837
Country of Origin
United States

Dimensions

Body Dia.
0.75 in
Manufacturers Warranty Length
Limited Lifetime
Flashlight Battery Size
AAA
Length
2.50"
Manufacturer Warranty Length
Limited Lifetime
Body Diameter
3/4 in
Battery Size
AAA

Details

Item
Headlamp
Body Color
Black
Light Output Modes
High, Low, Medium
Flashlight Battery Type
Alkaline
Includes
Nylon Head Strap
Rechargeable
No
Lumens
70
Lamp Life
10,000 hr
Flashlight Grade
Industrial
Switch Type
Push Button
Weight with Batteries
2.8 oz
Maximum Lumens Output
70
Beam Distance
55/30 m
Drop Rating
2 m
Flashlight Beam Type
Fixed
Batteries Included
Yes
Run Time on High Setting
50 hr
Lamp Type
LED
Water Penetration Rating
IPx4
Mounting Type
Strap
Safety Rated
Not Safety Rated
Number of Batteries
3
Flashlight Body Material
Plastic
Battery Burn Time
50/146 hr
Lighting Technology
LED
Flashlight Grouping Type
Headlamp
Special Light Output Mode
Strobe
Lumens Range
50 to 99
Focus
Fixed
Switch Location
Body
Includes Charger
No
Features
Virtually Bulletproof
Run Time at Maximum Brightness
5 hr
Beam Focus
Fixed
Intrinsically Safe
No
Maximum Run Time
34 hr
Mount Type
Head Strap
Strap Material
Nylon
Brightness Levels
300 lm
Beam Distance Levels
24 m, 40 m, 44 m
Maximum Beam Distance
44 m
IP Rating
IPX4
Series
Professional
Environment
Low-Light
Battery Location
Front
Resistance Properties
Water Resistant
Number of Light Output Modes
4
Application
Industrial
Head Adjustability
Fixed
Maximum Brightness
300 lm
Includes Secondary Light
Yes
Battery Chemistry
Alkaline
Includes Batteries
Yes
Run Time Levels
5 hr, 18.8 hr, 31.3 hr, 34 hr
Body Material
Plastic
Head Strap Style
Around the Head
Beam Pattern
Flood
Special Operating Modes
Strobe
Beam Color
White

Description

Headlamp, Battery Chemistry Alkaline, Includes Batteries Yes, Battery Size AAA, Number of Batteries 3, Includes Charger No, Beam Pattern Flood, Body Color Black, Body Material Plastic, Number of Light Output Modes 4, Maximum Beam Distance 44 m, Maximum Brightness 300 lm, Run Time at Maximum Brightness 5 hr, Series Professional, Weight with Batteries 2.8 oz, Battery Location Front, Rechargeable No, Beam Focus Fixed, Includes Secondary Light Yes, Head Adjustability Fixed, Drop Rating 2 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.