Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Princeton Tec Quad Tactical - Olive Drab QUAD-TAC-OD

Quad Tactical - Olive Drab (Discontinued)

  • Mfr # QUAD-TAC-OD
  • Zoro # G303077812
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUAD-TAC-OD
Zoro #
G303077812
UPC #
795626012369
Country of Origin
United States

Dimensions

Flashlight Battery Size
AAA

Details

Item
Headlamp
Flashlight Battery Type
Alkaline
Includes
3 Battery
Lumens
45 lm
Standards
UL
Number of Batteries
3
Bulb Technology
LED
Color
Olive Drab
Features
Lightweight; Water Proof
Battery Life
105 hr
Number of Light Source
4
Power Source
Battery

Description

The Quad Tactical is lit by four Ultrabright LEDs offering a wide, bright flood light.

Features like a rugged and durable body, waterproof rating up to 1 meter (330 feet), circuitry that regulates light output in each mode and an easy to locate power button round the Quad Tactical out nicely, making it a great pick for any number of applications.

The Quad Tactical also includes an interchangeable lens filter system that allows you to swap between light colors (red, blue and green) depending on your needs at the moment. If you work with one color light in particular, leave that filter installed and flick it up or down to toggle between that specialty light color and your white beam.

Features:

  • Interchangable filters - Red, Green and Blue

Specifications:

  • Power: 78 Lumens
  • Lamp: 4 Ultrabright LEDs (regulated)
  • Burn Time: 60.5 Hours
  • Batteries: 3 AAA Alkaline (Included)
  • Water Resistant: IPX7
  • Weight: 3.6 oz or 101 g
  • Modes: Flood High, Flood Medium and Flood Low
  • Warranty: Lifetime

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.