Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Princeton Tec Roam Headlamp - Neon Yellow R1-NY

Roam Headlamp - Neon Yellow (Discontinued)

  • Mfr # R1-NY
  • Zoro # G903077861
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R1-NY
Zoro #
G903077861
UPC #
795626023075
Country of Origin
United States

Description

The original dive headlamp is back, brighter than ever!

Decades ago, Princeton Tec introduced a diveable headlamp. Next, we shifted focus to brighter handheld lights – but noticed there was still a need for bright, hands free lighting in the dive market. So, we began with our dive-proven platform from the original Roam, replacing the previous halogen based product with a 170 lumen LED module and custom optic that delivers the focused beam that divers need.

Roam can be used as a standard headlamp, and our custom adapter allows mounting on many masks or any GoPro-style mount. Roam promises reliable, hands-free light, now brighter and more efficient than ever.

Features:

  • GoPro Compatible Mounting Hardware (Included)

Specifications:

  • Power: 170 Lumens
  • Lamp: 1 Maxbright LED
  • Burn Time: 18 Hours
  • Batteries: 2 AA Alkaline (Included)
  • Weight: 5.8 oz or 164 g
  • Water Resistant: IPX8
  • Modes: Spot High
  • Warranty: 3 Years

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.