Zoro Homepage
This item is Discontinued.
Princeton Tec Swerve LED Light SWERVE

Swerve LED Light (Discontinued)

  • Mfr # SWERVE
  • Zoro # G203077110
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWERVE
Zoro #
G203077110
UPC #
795626014202
Country of Origin
China

Description

The Swerve uses two high-powered LEDs flashing at an alternating rate to create a long throw 180° beam pattern. Because the eye must juggle these two beams it doesn’t get a chance to relax, and the result is a very high level of visibility. This technology makes the Swerve one of, if not the most, effective tail lights on the market.

The switch extends beyond the perimeter of the light and allows for easy operation while riding. It is on a pivot – the middle is the off position. Move the switch down to activate a flash pattern or up for a steady light.

Mounting a light to your bike can be a very personal choice, so we’ve ensured the Swerve has as many mounting options as possible – seat post, seat stay, fork and handle bar mounts are included. The built-in clip allows for direct attachment to your helmet, pack or messenger bag.

In addition to use on a bike, the Swerve can also be used as a marker light in other situations: like construction or work sites. And also works on dog collars to protect your favorite pet.

Features:

  • Lamp: 2 Maxbright LEDs
  • Burn Time: 70 hours
  • Batteries: 2 AAA Alkaline
  • Weight: 2.8oz or 81g
  • Water Resistant: IPX4
  • Warranty: 3 Years

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.