Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tactical Headlamp, AA Battery, 2 Output

  • Mfr # C23-BK

  • Zoro # G712530366


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Body Color
Black
Light Output Modes
High, Spot
Rechargeable
No
Drop Rating
2 m
Body Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C23-BK
Zoro #
G712530366
UPC #
795626027530
Country of Origin
United States

Dimensions

Battery Size
AA
Manufacturer Warranty Length
1 yr
Alternate Battery Size
CR123

Details

Item
Tactical Headlamp
Body Color
Black
Light Output Modes
High, Spot
Rechargeable
No
Drop Rating
2 m
Body Material
Nylon
Weight with Batteries
2 oz
Number of Batteries
1
Switch Type
Push Button
Lighting Technology
LED
Beam Distance Levels
5 m, 10 m, 12 m, 35 m
Resistance Properties
Water Resistant
Battery Chemistry
Alkaline, Lithium
Beam Color
Blue, Green, Red, White
Number of Light Output Modes
2
Run Time at Maximum Brightness
18 hr
Maximum Run Time
50 hr
Strap Color
Black
Maximum Beam Distance
35 m
Beam Focus
Adjustable
Maximum Brightness
100 lm
Run Time Levels
18 hr, 30 hr, 50 hr
IP Rating
IPX8
Brightness Levels
100 lm
Beam Pattern
Spot
Series
C23-BK
Includes Charger
No
Switch Location
Body
Intrinsically Safe
No
Battery Location
Front
Mount Type
Rail
Includes Secondary Light
No
Special Features
Multifuel
Head Adjustability
Pivoted
Includes Batteries
Yes
Special Operating Modes
IR

Description

Tactical Headlamp, Battery Chemistry Alkaline, Lithium, Includes Batteries Yes, Battery Size AA, Number of Batteries 1, Includes Charger No, Beam Pattern Spot, Body Color Black, Body Material Nylon, Number of Light Output Modes 2, Maximum Beam Distance 35 m, Maximum Brightness 100 lm, Run Time at Maximum Brightness 18 hr, Series Charge X, Weight with Batteries 2 oz, Alternate Battery Size CR123, Battery Location Front, Rechargeable No, Beam Focus Adjustable, Includes Secondary Light No

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.