Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tactical Headlamp, AA Battery, 2 Output

  • Mfr # C23-OD

  • Zoro # G712530403


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Body Color
Green
Light Output Modes
High, Spot
Rechargeable
No
Body Material
Nylon
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C23-OD
Zoro #
G712530403
UPC #
795626027547
Country of Origin
United States

Dimensions

Battery Size
AA
Manufacturer Warranty Length
1 yr
Alternate Battery Size
CR123

Details

Item
Tactical Headlamp
Body Color
Green
Light Output Modes
High, Spot
Rechargeable
No
Body Material
Nylon
Lighting Technology
LED
Switch Type
Push Button
Weight with Batteries
2 oz
Number of Batteries
1
Drop Rating
2 m
Run Time Levels
18 hr, 30 hr, 50 hr
Maximum Run Time
50 hr
Maximum Brightness
100 lm
Number of Light Output Modes
2
IP Rating
IPX8
Beam Distance Levels
5 m, 10 m, 12 m, 35 m
Resistance Properties
Water Resistant
Run Time at Maximum Brightness
18 hr
Beam Color
Blue, Green, Red, White
Battery Chemistry
Alkaline, Lithium
Beam Focus
Adjustable
Strap Color
Olive Drab
Brightness Levels
100 lm
Beam Pattern
Spot
Maximum Beam Distance
35 m
Series
C23-OD
Switch Location
Body
Includes Secondary Light
No
Includes Charger
No
Includes Batteries
Yes
Battery Location
Front
Special Features
Multifuel
Head Adjustability
Pivoted
Special Operating Modes
IR
Intrinsically Safe
No
Mount Type
Rail

Description

Tactical Headlamp, Battery Chemistry Alkaline, Lithium, Includes Batteries Yes, Battery Size AA, Number of Batteries 1, Includes Charger No, Beam Pattern Spot, Body Color Green, Body Material Nylon, Number of Light Output Modes 2, Maximum Beam Distance 35 m, Maximum Brightness 100 lm, Run Time at Maximum Brightness 18 hr, Series C23-OD, Weight with Batteries 2 oz, Alternate Battery Size CR123, Battery Location Front, Rechargeable No, Beam Focus Adjustable, Includes Secondary Light No

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.