Zoro Homepage

Tactical Headlamp, AA Battery, 2 Output

  • Mfr # C23-TN

  • Zoro # G612530404


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Body Color
Tan
Light Output Modes
High, Spot
Rechargeable
No
Number of Batteries
1
Body Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C23-TN
Zoro #
G612530404
UPC #
795626027554
Country of Origin
United States

Dimensions

Battery Size
AA
Manufacturer Warranty Length
1 yr
Alternate Battery Size
CR123

Details

Item
Tactical Headlamp
Body Color
Tan
Light Output Modes
High, Spot
Rechargeable
No
Number of Batteries
1
Body Material
Nylon
Drop Rating
2 m
Lighting Technology
LED
Weight with Batteries
2 oz
Switch Type
Push Button
Maximum Beam Distance
35 m
Beam Distance Levels
5 m, 10 m, 12 m, 35 m
Maximum Run Time
50 hr
Beam Color
Blue, Green, Red, White
Beam Focus
Adjustable
Run Time Levels
18 hr, 30 hr, 50 hr
Strap Color
Tan
Resistance Properties
Water Resistant
Number of Light Output Modes
2
Brightness Levels
100 lm
Beam Pattern
Spot
Battery Chemistry
Alkaline, Lithium
Run Time at Maximum Brightness
18 hr
Maximum Brightness
100 lm
IP Rating
IPX8
Series
C23-TN
Mount Type
Rail
Switch Location
Body
Head Adjustability
Pivoted
Battery Location
Front
Includes Charger
No
Intrinsically Safe
No
Special Operating Modes
IR
Includes Secondary Light
No
Includes Batteries
Yes
Special Features
Multifuel

Description

Tactical Headlamp, Battery Chemistry Alkaline, Lithium, Includes Batteries Yes, Battery Size AA, Number of Batteries 1, Includes Charger No, Beam Pattern Spot, Body Color Tan, Body Material Nylon, Number of Light Output Modes 2, Maximum Beam Distance 35 m, Maximum Brightness 100 lm, Run Time at Maximum Brightness 18 hr, Series C23-TN, Weight with Batteries 2 oz, Alternate Battery Size CR123, Battery Location Front, Rechargeable No, Beam Focus Adjustable, Includes Secondary Light No

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.