Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tactical Headlamp, AAA Battery, 2 Output

  • Mfr # VIZZ23-RGB-TN

  • Zoro # G512530412


product price: $65.69
/ea

Key Features

Body Color
Tan
Light Output Modes
High Spot, Low Spot
Includes
Bracket, RGB Vizz, Unique Battery Door Key
Rechargeable
No
Weight with Batteries
3.2 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VIZZ23-RGB-TN
Zoro #
G512530412
UPC #
795626027455
Country of Origin
United States

Dimensions

Battery Size
AAA
Manufacturer Warranty Length
Lifetime

Details

Item
Tactical Headlamp
Body Color
Tan
Light Output Modes
High Spot, Low Spot
Includes
Bracket, RGB Vizz, Unique Battery Door Key
Rechargeable
No
Weight with Batteries
3.2 oz
Drop Rating
2 m
Body Material
Polymer
Switch Type
Push Button
Number of Batteries
3
Lighting Technology
LED
Number of Light Output Modes
2
Beam Color
Blue, Green, Red, White
Maximum Run Time
75 hr
Strap Color
Tan
Battery Chemistry
Alkaline, Lithium
Beam Pattern
Spot
Beam Distance Levels
5 m, 20 m, 30 m, 95 m
Run Time at Maximum Brightness
70 hr
Maximum Brightness
550 lm
Run Time Levels
2.5 hr, 40 hr, 45 hr, 55 hr, 75 hr
IP Rating
IPX7
Maximum Beam Distance
95 m
Brightness Levels
40 lm, 550 lm
Beam Focus
Adjustable
Resistance Properties
Water Resistant
Series
VIZZ23-RGB-TN
Head Adjustability
Pivoted
Switch Location
Body
Intrinsically Safe
No
Includes Secondary Light
No
Includes Batteries
Yes
Includes Charger
No
Battery Location
Front
Head Strap Style
Around the Head
Mount Type
Bracket

Description

Tactical Headlamp, Battery Chemistry Alkaline, Lithium, Includes Batteries Yes, Battery Size AAA, Number of Batteries 3, Includes Charger No, Beam Pattern Spot, Body Color Tan, Body Material Polymer, Number of Light Output Modes 2, Maximum Beam Distance 95 m, Maximum Brightness 550 lm, Run Time at Maximum Brightness 70 hr, Series VIZZ23-RGB-TN, Weight with Batteries 3.2 oz, Alternate Battery Size Not Applicable, Battery Location Front, Rechargeable No, Beam Focus Adjustable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.