Zoro Homepage

Tactical Headlamp, CR2016 Battery

  • Mfr # SWITCH-RGB-TN

  • Zoro # G912530395


product price: $76.89
/ea
Free Shipping & Returns

Key Features

Body Color
Tan
Includes
ARCs, Hat Brim Clip, Helmet Side Mount, M-LOK(R), MOLLE/PALS, Picatinny
Rechargeable
No
Number of Batteries
2
Brightness Levels
10 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWITCH-RGB-TN
Zoro #
G912530395
UPC #
795626027585
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
1 yr
Battery Size
CR2016

Details

Item
Tactical Headlamp
Body Color
Tan
Includes
ARCs, Hat Brim Clip, Helmet Side Mount, M-LOK(R), MOLLE/PALS, Picatinny
Rechargeable
No
Number of Batteries
2
Brightness Levels
10 lm
Features
Switch RGB is Extremely Lightweight and is Activated Via a Single Large, Glove Friendly Button that also Works to Cycle Through All LED Configurations, Making for a Very Simple User Experience
Maximum Run Time
16 hr
Beam Pattern
Spot
Battery Chemistry
Lithium
Strap Color
Tan
Maximum Brightness
10 lm
Lighting Technology
LED
Drop Rating
2 m
Body Material
Polymer
Weight with Batteries
0.6 oz
Switch Type
Push Button
IP Rating
IPX4
Beam Color
Blue, Green, Red, White
Resistance Properties
Water Resistant
Series
SWITCH-RGB-TN
Includes Secondary Light
No
Number of Light Output Modes
2
Beam Focus
Adjustable
Head Adjustability
Pivoted
Maximum Beam Distance
1 m
Run Time at Maximum Brightness
16 hr
Intrinsically Safe
No
Mount Type
Rail
Battery Location
Front
Switch Location
Body
Includes Batteries
Yes
Includes Charger
No

Description

Tactical Headlamp, Battery Chemistry Lithium, Includes Batteries Yes, Battery Size CR2016, Number of Batteries 2, Includes Charger No, Beam Pattern Spot, Body Color Tan, Body Material Polymer, Number of Light Output Modes 2, Maximum Beam Distance 1 m, Maximum Brightness 10 lm, Run Time at Maximum Brightness 16 hr, Series SWITCH-RGB-TN, Weight with Batteries 0.6 oz, Alternate Battery Size Not Applicable, Battery Location Front, Rechargeable No, Beam Focus Adjustable, Includes Secondary Light No

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.