Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neon Yellow LED Handheld Flashlight, Alkaline AA, 150lm

  • Mfr # LG2-NY

  • Zoro # G4287888


product price: $64.99
/ea

Key Features

Number of Batteries
3
Rechargeable
No
Body Material
Plastic
Batteries Included
Yes
Special Light Output Mode
No Special Light Output
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG2-NY
Zoro #
G4287888
UPC #
795626022603
Country of Origin
United States

Dimensions

Length
6.0 in
Manufacturers Warranty Length
Limited Lifetime
Flashlight Battery Size
AA
Body Dia.
1.5 in
Battery Size
AA
Body Diameter
1 1/2 in
Alternate Battery Size
AA
Overall Length
6 in
Manufacturer Warranty Length
Limited Lifetime

Details

Item
Safety-Rated Flashlight
Number of Batteries
3
Body Color
Yellow
Rechargeable
No
Body Material
Plastic
Batteries Included
Yes
Special Light Output Mode
No Special Light Output
Lumens Range
100 to 249
Battery Burn Time
10 hr
Beam Distance
130 m
Maximum Lumens Output
150 lm
Flashlight Grouping Type
Handheld Flashlight
Water Penetration Rating
IPX7
Run Time on High Setting
10 hr
Flashlight Grade
Industrial
Light Output Modes
High
Lamp Life
50,000 hr
Flashlight Body Material
Plastic
Weight with Batteries
6.3 oz
Safety Rated
Class I, Div. 1
Flashlight Battery Type
Alkaline
Lighting Technology
LED
Lens Material
Polycarbonate
Switch Type
Toggle
Lumens
150
Flashlight Beam Type
Fixed, Spot
Drop Rating
2 m
Lamp Type
Led
Safety Rating
Class I, II, III, Div. 1, 2, Groups A,B,C,D,E,F,G
Standards
ETL Ratings: Zone 0, Classes I, II, III; Divisions 1 & 2; Groups A, B, C, D, E, F, G, Intrinsically Safe
Special Features
Multifuel
Special Operating Modes
No Special Light Output
Intrinsically Safe
Yes
Beam Pattern
Flood
Brightness Levels
150 lm
Environment
Hazardous Location
Includes Batteries
Yes
Hazardous Location Specification
Class I, Div 1 and 2, Group A, B, C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2
Beam Color
White
Battery Chemistry
Alkaline
Includes Secondary Light
No
Run Time Levels
10 hr, 36 hr
Resistance Properties
Waterproof
Run Time at Maximum Brightness
10 hr
Maximum Run Time
10 hr
Number of Light Output Modes
1
Includes Charger
No
Maximum Brightness
150 lm
Power Source
Battery
Series
League
IP Rating
IPX7
Maximum Beam Distance
130 m
Switch Location
Body
Beam Distance Levels
130 m
Application
Fire Department, Industrial, Rescue, Safety, Trade
Beam Focus
Fixed

Description

Safety-Rated Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 3, Rechargeable No, Beam Pattern Flood, Body Color Yellow, Body Material Plastic, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 130 m, Maximum Brightness 150 lm, Run Time at Maximum Brightness 10 hr, Weight with Batteries 6.3 oz, Alternate Battery Size AA, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.