Shop PRINCETON
See all product information
Create Account
Velvetouch Fan Brush, Synthetic Bristles, Short Handle Mixed Media Paintbrush, Size 10/0, 3PK
- Mfr # P3950FN100
- Zoro # G221734866
product price:Â
$
23.19
/pk 3, $7.73/ea
Key Features
Brush Style
Fan
Basic Bristle Material
Synthetic
Includes
3 Brushes
Material
Synthetic Fibers, Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P3950FN100
- Zoro #
- G221734866
- UPC #
- 194629152636
- Country of Origin
- China
Details
- Brush Style
- Fan
- Basic Bristle Material
- Synthetic
- Includes
- 3 Brushes
- Color
- Scarlet
- Material
- Synthetic Fibers, Wood
Description
Velvetouch, from Princeton Artist Brush, presents a comprehensive collection of multi-media brushes crafted by expert brush makers, meticulously engineered to deliver superior performance across oil, acrylic, watercolor, and gouache mediums. These brushes are perfect for capturing the finest details, blocking, shading, lettering, or applying washes. Crafted with a unique blend of luxury synthetic filaments, offering exceptional versatility, enhanced color-holding capacity, and precise color placement. The signature Velvetouch handle provides a smooth, comfortable grip, ensuring better control with every stroke. With a wide array of essential, specialty, and miniature brushes, Velvetouch offers an affordable, durable, and animal-friendly solution for artists at any level. Whether you're a seasoned professional or just beginning your artistic journey, these premium brushes are designed to help you create your next masterpiece with confidence. Sold as a pack of 3.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.