Velvetouch Oval Mop Brush, Synthetic Bristles, Short Handle Mixed Media, Size 3/4 inch

  • Mfr # P3950OM075

  • Zoro # G921734319


product price:  $15.99
/ea

Key Features

Basic Bristle Material
Synthetic
Color
Scarlet
Brush Style
Oval Mop
Brush Size
3/4 in
Includes
1 Brush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P3950OM075
Zoro #
G921734319
UPC #
757063395214
Country of Origin
China

Dimensions

Brush Size
3/4 in

Details

Basic Bristle Material
Synthetic
Color
Scarlet
Brush Style
Oval Mop
Includes
1 Brush
Material
Synthetic Fibers, Wood

Description

Velvetouch, from Princeton Artist Brush, presents a comprehensive collection of multi-media brushes crafted by expert brush makers, meticulously engineered to deliver superior performance across oil, acrylic, watercolor, and gouache mediums. These brushes are perfect for capturing the finest details, blocking, shading, lettering, or applying washes. Crafted with a unique blend of luxury synthetic filaments, offering exceptional versatility, enhanced color-holding capacity, and precise color placement. The signature Velvetouch handle provides a smooth, comfortable grip, ensuring better control with every stroke. With a wide array of essential, specialty, and miniature brushes, Velvetouch offers an affordable, durable, and animal-friendly solution for artists at any level. Whether you're a seasoned professional or just beginning your artistic journey, these premium brushes are designed to help you create your next masterpiece with confidence.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.