
Velvetouch Wash Brush, Synthetic Bristles, Short Handle Mixed Media Paintbrush, Size 1 inch
Mfr # P3950W100
Zoro # G321735565
product price:Â $18.35
/eaKey Features
Brush Style
Wash
Brush Size
1 in
Basic Bristle Material
Synthetic
Includes
1 Brush
Color
Scarlet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P3950W100
Zoro #
G321735565
UPC #
757063395467
Country of Origin
China
Dimensions
Brush Size
1 in
Details
Brush Style
Wash
Basic Bristle Material
Synthetic
Includes
1 Brush
Color
Scarlet
Material
Synthetic Fibers, Wood
Description
Velvetouch, from Princeton Artist Brush, presents a comprehensive collection of multi-media brushes crafted by expert brush makers, meticulously engineered to deliver superior performance across oil, acrylic, watercolor, and gouache mediums. These brushes are perfect for capturing the finest details, blocking, shading, lettering, or applying washes. Crafted with a unique blend of luxury synthetic filaments, offering exceptional versatility, enhanced color-holding capacity, and precise color placement. The signature Velvetouch handle provides a smooth, comfortable grip, ensuring better control with every stroke. With a wide array of essential, specialty, and miniature brushes, Velvetouch offers an affordable, durable, and animal-friendly solution for artists at any level. Whether you're a seasoned professional or just beginning your artistic journey, these premium brushes are designed to help you create your next masterpiece with confidence.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.