Shop PRINGLES
See all product information
Create Account
Snacks, PK 36
- Mfr # 84637
- Zoro # G200920716
product price:Â
$
58.39
/pk of 36, $1.62/ea
Key Features
Flavor
Cheddar Cheese; Original; Sour Cream & Onion
Size
0.67 oz
Snack Food Type
Chips
Weight
2 lbs
Capacity
0.67 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 84637
- Zoro #
- G200920716
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 0.67 oz
Details
- Flavor
- Cheddar Cheese; Original; Sour Cream & Onion
- Snack Food Type
- Chips
- Item
- Food
- Weight
- 2 lbs
- Capacity
- 0.67 oz
- Standards
- Contains Nuts
- Includes
- (12) Cheddar Cheese; (12) Original; (12) Sour Cream & Onion
- Features
- Contains Dairy, Contains Nuts
- Packing Type
- Tub
Description
Potato Chips, Packs per Case 1, Product Type Potato Chips, Flavor Cheddar Cheese, Original, Sour Cream & Onion, Items per Pack 36, Pack Size 25.8 oz, Item Height 2 in, Item Size 0.67 oz, 0.74 oz, Item Width 4 3/8 in, Item Length 8 3/8 in, Package Type Tub, Package Quantity 36
Restrictions
This item has been restricted from sale in the following states:
AA, AE, AK, AP, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.