This item is Discontinued.

Printworks Professional Perforated and Punched Paper, 5-Hole Punched, 20 lb, 8.5 x 11, White, 500PK PRB04340

Perforated and Punched Paper, 5-Hole Punched, 20 lb, 8.5 x 11, White, 500PK (Discontinued)

  • Mfr # PRB04340
  • Zoro # G603474274
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRB04340
Zoro #
G603474274
UPC #
90146143402
Country of Origin
United States

Dimensions

Size
8.5 x 11

Details

Color
White
Finish
Smooth
Weight
5.085 lbs

Description

Ideal for a variety of business, medical, legal and education applications. Provides optimum results with any inkjet printer, laser printer or copier. Bright white.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.