Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43134
Zoro #
G4217455
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 5/8 in
Width
8 1/2 in
Overall Height
14 1/2 in
For Max. Label Width
6 in
For Max. Roll Dia.
6 in
Length
6 5/8 in
Height
14 1/2 in
Details
Item
Manual Label Dispenser
Material
Acrylic
Color
Clear
Label Dispenser Style
Manual
Dispenser Mount Type
Table Top
Mount Type
Table Top
Description
Manual Label Dispenser, Label Dispenser Style Manual, Dispenser Mount Type Table Top, Overall Height 14 1/2 in, Overall Length 6 5/8 in, For Max. Label Width 6 in, For Max. Roll Dia. 6 in, Material Acrylic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.